Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbados BBD-2301 Outdoor Safe Area Rug

  • Mfr # BBD2301-71010

  • Zoro # G510339864


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Off-White, Mustard, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2301-71010
Zoro #
G510339864
UPC #
889292630245
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Off-White, Mustard, Light Gray, Teal, Dark Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
19.7 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Light Grey
High/Low Texture
No
Durable/Performance Rated
No

Description

Bring the beauty of a tropical paradise into your home with the Barbados Area Rug. This machine-woven rug is made of durable polypropylene that can withstand high traffic areas and even outdoor use. It features no pile, making it incredibly easy to clean ? just hose off with water and hang to dry! The perfect blend of style and functionality, this area rug is sure to be an eye-catching addition in any space. Plus, its non-slip design makes it safe for children and pets alike. Add a rug pad for extra cushioning and protection. Bring the warmth of the tropics into your home with the Barbados Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.