Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbados BBD-2302 Outdoor Safe Area Rug

  • Mfr # BBD2302-527

  • Zoro # G610339924


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 2 in x 7 ft
Color
Teal, Off-White, Dark Blue, Light Gray, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2302-527
Zoro #
G610339924
UPC #
889292630269
Country of Origin
Turkey

Dimensions

Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.2 in

Details

Color
Teal, Off-White, Dark Blue, Light Gray, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
9 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Primary Color
Grey
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes

Description

The Barbados area rug is the perfect addition to any room. With a beautiful style and made of Polypropylene, this machine woven rug is designed to withstand high traffic areas and can even be used outdoors. You can keep it looking great for years to come with just a simple hose off with water and hang to dry. Plus, for added protection and softness, we recommend using a rug pad not included. Don't miss out on this amazing opportunity; make your space complete with the Barbados area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.