Barbados BBD-2304 Outdoor Safe Area Rug

  • Mfr # BBD2304-527

  • Zoro # G310339798


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 2 in x 7 ft
Color
Off-White, Pale Blue, Light Brown, Mustard, Rust
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2304-527
Zoro #
G310339798
UPC #
889292630344
Country of Origin
Turkey

Dimensions

Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.2 in

Details

Color
Off-White, Pale Blue, Light Brown, Mustard, Rust
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
9 lb
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Primary Color
Light Silver
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
No

Description

The Barbados area rug is the perfect addition to any space. This machine-woven piece features a beautiful style with no pile, making it an ideal choice for high traffic areas. The polypropylene material is outdoor safe and easy to care for - simply hose off with water and hang to dry. To protect your flooring, we recommend using a rug pad beneath the rug. Crafted in Turkey, this gorgeous area rug will add a touch of elegance to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.