
Barbados BBD-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # BBD2313-679
- Zoro # G610340586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2313-679
Zoro #
G610340586
UPC #
889292630719
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Off-White, Light Beige, Dark Blue, Rust, Medium Green
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Outdoor Safe
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Light Grey
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Description
This beautiful Barbados Area Rug is the perfect addition to any room. With its machine woven construction from Polypropylene, it's sure to last for years. It features no pile and is good for high traffic areas, making it ideal for any space. Plus, it's also outdoor safe! To clean, simply hose off with water and hang to dry. For extra cushioning and stability, we recommend adding a rug pad underneath this area rug. This stylish piece of decor will bring a fresh look to your home that you'll love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.