
Beckham BCM-2302 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2302-9122
- Zoro # G010343705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCM2302-9122
Zoro #
G010343705
UPC #
889292554053
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
39.43 lb
Features
Machine Crafted
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Grey
Description
Introducing Beckham, a gorgeous area rug that is the perfect addition to any home. Its machine-woven construction from high quality polyester ensures durability and comfort for years to come. With its medium pile, this rug is perfect for areas of high traffic, while its beautiful style adds a unique touch to your home decor. Not only that, it also features a low maintenance design; simply spot clean with mild detergent when needed! Plus, we recommend using a rug pad underneath for added comfort and longevity. Enjoy the beauty of Beckham in your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.