Zoro Homepage

Beckham BCM-2327 Machine Crafted Area Rug

  • Mfr # BCM2327-6796

  • Zoro # G910336449


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2327-6796
Zoro #
G910336449
UPC #
889292554206
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.47 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Primary Color
Ash
Has Fringe
No
Backing
No Backing
Outdoor Safe
No

Description

This Beckham area rug is a great addition to any space. It features a beautiful style that will fit in with any decor. Made of polyester, it's constructed using a machine woven method for durability and long lasting use. The medium pile makes it perfect for high traffic areas and we recommend pairing it with a rug pad for extra cushioning and comfort. To clean, spot clean with mild detergent as needed. This handsome area rug will make the perfect centerpiece of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.