
Beckham BCM-2331 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2331-710102
- Zoro # G610337418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2331-710102
Zoro #
G610337418
UPC #
889292555517
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Ice Blue, Medium Gray, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
28.83 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Ash
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Transform any room in your home with this Beckham area rug. Crafted of polyester in Turkey, this rug offers a stunningly beautiful style that is sure to enhance any space. The machine-woven construction allows for a medium pile that is perfect for high traffic areas and provides a comfortable feeling underfoot. Keep this rug looking great by spot cleaning it with mild detergent when needed and pair it with a rug pad for added stability and cushioning. Add the perfect finishing touch to your living space today with this luxurious Beckham area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.