Zoro Homepage

Beckham BCM-2332 Machine Crafted Area Rug

  • Mfr # BCM2332-6796

  • Zoro # G910337507


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2332-6796
Zoro #
G910337507
UPC #
889292555524
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
22.47 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Primary Color
Ash

Description

The Beckham area rug is the perfect way to add a touch of elegance and sophistication to any room. This beautiful rug features a medium pile construction that is designed for high traffic areas, making it both functional and stylish. Crafted from Polyester and machine-woven in Turkey, this area rug will be sure to add texture and warmth to your home. With its easy care instructions ? spot clean with mild detergent ? this area rug will remain looking great for years to come. And, we recommend using a rug pad underneath the Beckham area rug for added cushioning and stability. Transform any space with this gorgeous piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.