Beni Shag BSH-2315 Machine Crafted Area Rug

  • Mfr # BSH2315-537

  • Zoro # G110341526


product price: $71.19
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH2315-537
Zoro #
G110341526
UPC #
889292226271
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.18 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
10.64 lb
Primary Color
Black
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No

Description

This Beni Shag area rug adds the perfect touch of global style and bohemian flair to any room in your home. Made in Turkey, this machine woven rug is made from soft polypropylene for a plush pile that feels luxurious underfoot. The low-maintenance design of this area rug makes it easy to keep it looking like new - simply spot clean with mild detergent when needed. For best results, use with a rug pad not included. Add a bold, eye-catching accent piece to your living space today with this stylish Beni Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.