
Berber Shag BBE-2301 Area Rug , With Fringe
Mfr # BBE2301-5373
Zoro # G510340808
product price: $305.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2301-5373
Zoro #
G510340808
UPC #
888473766476
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
14.02 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Has Fringe
Yes
Sub Style
Moroccan
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Beige
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Berber Shag area rug, a luxurious and soft addition to your home. Featuring a Moroccan Global style, this plush pile rug is perfect for adding a touch of global flair and comfort to any room. Crafted with machine-woven polypropylene in Turkey, this area rug adds warmth and texture while standing up to regular wear-and-tear. The fringe detail gives it an added visual interest that will instantly elevate your space. For maximum stability, we recommend using with a rug pad not included. Spot clean with mild detergent as needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.