
Berber Shag BBE-2302 Area Rug , With Fringe
Mfr # BBE2302-23
Zoro # G010341008
product price: $70.00
/eaKey Features
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2302-23
Zoro #
G010341008
UPC #
888473766513
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
2.15 lb
Sub Style
Moroccan
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Beige
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Description
This Berber Shag area rug is sure to bring a touch of global flair to any room. Its luxuriously plush pile and intricate Moroccan pattern create a visually stunning piece that will turn heads. Crafted from durable polypropylene, this machine-woven rug is soft underfoot and built to last. Plus, the fringe detailing adds an extra touch of texture to complete the look. With easy spot-cleaning instructions included, it's perfect for high traffic areas like living rooms or hallways. Add an extra layer of comfort with a rug pad not included. Let your space be transformed into a captivating oasis with this beautiful Berber Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.