Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berber Shag BBE-2302 Area Rug , With Fringe

  • Mfr # BBE2302-710SQ

  • Zoro # G110341403


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBE2302-710SQ
Zoro #
G110341403
UPC #
888473881452
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
1.26 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Charcoal, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Has Fringe
Weight
22.94 lb
Primary Color
Black
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Moroccan
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Style
Global
Has Fringe
Yes
High Traffic Compatible
Yes

Description

This Berber Shag area rug is sure to bring a touch of global flair to any room. Its luxuriously plush pile and intricate Moroccan pattern create a visually stunning piece that will turn heads. Crafted from durable polypropylene, this machine-woven rug is soft underfoot and built to last. Plus, the fringe detailing adds an extra touch of texture to complete the look. With easy spot-cleaning instructions included, it's perfect for high traffic areas like living rooms or hallways. Add an extra layer of comfort with a rug pad not included. Let your space be transformed into a captivating oasis with this beautiful Berber Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.