
Berber Shag BBE-2310 Area Rug , With Fringe (Discontinued)
- Mfr # BBE2310-679
- Zoro # G010341596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBE2310-679
Zoro #
G010341596
UPC #
888473891826
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
1.26 in
Details
Color
Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
23 lb
Features
Has Fringe
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
White
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Has Fringe
Yes
Description
Introduce an exotic touch to your living space with the Berber Shag area rug. Boasting a Moroccan Global style, this rug features a plush pile that feels luxuriously soft underfoot. The unique design includes a stylish fringe detail, adding an extra element of interest to this piece. Made in Turkey and machine woven from Polypropylene, this rug is designed for durability as well as comfort. It's recommended to pair it with a rug pad for additional stability, and maintaining its pristine look is effortless ? just spot clean it with mild detergent when necessary. Indulge in the lush feel of the Berber Shag area rug today and elevate your home decor to new heights!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.