
Big Sur BSR-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # BSR2312-81012
- Zoro # G310343542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSR2312-81012
Zoro #
G310343542
UPC #
889292162814
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Blue, Aqua, Charcoal, Cream, Medium Gray
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Sub Style
Tropical
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Printed Design
No
High/Low Texture
Yes
Primary Color
Blue
Durable/Performance Rated
No
Description
Introducing the Big Sur area rug, a perfect blend of tropical and coastal vibes. This Polypropylene rug is designed to bring a unique and exotic atmosphere to any room in your home. The machine-woven construction ensures maximum durability and is suitable for even high traffic areas. Outdoor safe, this bold statement piece can be easily hosed off with water for simple maintenance and hung to dry when needed. For optimal comfort, we recommend using it with a rug pad. Add an island-inspired vibe to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.