Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bjorn BJR-1000 Handmade Area Rug

  • Mfr # BJR1000-268

  • Zoro # G610347301


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige, Brown
Shape
Runner
Material
Face: 100% Jute
Pile Height
0.4 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJR1000-268
Zoro #
G610347301
UPC #
888473045052
Country of Origin
India

Dimensions

Pile Height
0.4 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.45 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Beige, Brown
Shape
Runner
Material
Face: 100% Jute
Includes
Care Label
Weight
17.8 lb
Features
Handmade
Primary Color
Gray
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Sub Style
Moroccan
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Knotted
Machine Washable
No
Style
Global
Has Fringe
No
Durable/Performance Rated
No

Description

This Bjorn Hand Made Rug brings an exotic, global style to your home. Featuring a unique design inspired by traditional Moroccan patterns, this hand knotted jute rug adds a statement piece to any room. The medium pile makes it soft underfoot and provides texture that will be sure to captivate. This rug is made of 100% jute fibers, crafted in India with high-quality craftsmanship for lasting durability and beauty. For best results, use with a rug pad not included and clean professionally only. Shop now to give your space an elegant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.