Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodrum BDM-2336 Outdoor Safe Area Rug

  • Mfr # BDM2336-5373

  • Zoro # G510341010


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Medium Green, Navy, Light Beige, Sky Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2336-5373
Zoro #
G510341010
UPC #
889292180931
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in

Details

Color
Medium Green, Navy, Light Beige, Sky Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
10.99 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven
Primary Color
Beige
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes

Description

This Bodrum area rug is the perfect statement piece for your home. Featuring a beautiful bohemian global design, this low pile area rug will bring an exotic touch to any room. The polypropylene construction and machine woven craftsmanship make this rug soft yet durable enough for high traffic areas and even outdoor use. It's easy to care for too - just spot clean with mild detergent whenever necessary. We recommend adding a rug pad underneath for extra cushioning and protection from wear and tear. With its unique charm, this Bodrum area rug will transform your space into a colorful oasis!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.