
Santana SNN-2303 Machine Washable Area Rug
Mfr # SNN2303-537
Zoro # G110354021
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Color
Cream, Navy, Mustard, Sage, Rose, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNN2303-537
Zoro #
G110354021
UPC #
889292440615
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Cream, Navy, Mustard, Sage, Rose, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.57 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Primary Color
Light Grey
Backing
Rubber
Machine Washable
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Description
This gorgeous Santana area rug will bring a traditional touch to your home. It is machine woven in Turkey with high-quality Polyester fibers, and has a medium pile which is perfect for high traffic areas. This durable rug is easy to maintain; simply spot clean or vacuum regularly for best results, and do not bleach. For additional comfort and cushioning, we recommend using a rug pad not included. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.