Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bologna BOG-2308 Machine Crafted Area Rug

  • Mfr # BOG2308-71010

  • Zoro # G710340813


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Gray, Off-White, Black, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2308-71010
Zoro #
G710340813
UPC #
889292435550
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in

Details

Color
Gray, Off-White, Black, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
27.58 lb
Includes
Care Label
Has Fringe
No
Primary Color
Pearl
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No

Description

Introducing the Bologna Area Rug - a modern and chic home addition that's sure to elevate your living space. This Turkey-manufactured rug is made of high-quality polyester and has been expertly machine woven to ensure durability and longevity. One of its standout features is its plush pile that offers unparalleled comfort, making it an ideal choice for areas with high foot traffic or as a cozy play area for kids. To maintain its fresh look, we recommend spot cleaning with mild detergent. Pair it with a rug pad for optimal performance and stability. Enhance your home decor with the Bologna Area Rug, where style meets functionality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.