
Brooklyn BRO-2300 Handmade Area Rug
Mfr # BRO2300-23
Zoro # G110340116
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Yellow, Beige, Charcoal, Pale Blue, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2300-23
Zoro #
G110340116
UPC #
192201277616
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Yellow, Beige, Charcoal, Pale Blue, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.74 lb
Includes
Care Label
Construction
Hand Tufted
Sub Style
Minimalist
Machine Washable
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Description
This Brooklyn area rug is the perfect way to bring modern style to any room. Crafted with a wool construction, this high/low hand tufted rug offers a medium pile for long-lasting durability and comfort. It is made in India, so you can be sure that it will make an eye-catching statement in your home. We recommend using a rug pad not included for extra cushioning and stability. For best results, spot clean only. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.