Regen RGE-2305 Machine Washable Area Rug

  • Mfr # RGE2305-35

  • Zoro # G510361421


product price: $59.19
/ea

Key Features

Size
3 ft x 5 ft
Color
Light Blue, Light Pink, White, Dark Blue, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGE2305-35
Zoro #
G510361421
UPC #
889292292603
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
59.84 in
Width (In.)
35.83 in
Thickness
0.16 in

Details

Color
Light Blue, Light Pink, White, Dark Blue, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
3.28 lb
Includes
Care Label
Features
Machine Washable
Backing
Canvas
Sub Style
Updated Traditional
Primary Color
Pale Slate
Has Fringe
No
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Regen area rug is a stylish and practical way to add a traditional touch to your home. Its machine woven construction from polyester makes it ideal for high traffic areas, and the no pile design ensures that it will remain in good condition for years to come. This rug also works well with a rug pad sold separately for added comfort and stability. In terms of care, we recommend avoiding bleach when cleaning this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.