Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant BRA-2406 Handmade Area Rug

  • Mfr # BRA2406-810

  • Zoro # G610339900


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Sage, Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Jute
Pile Height
0 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA2406-810
Zoro #
G610339900
UPC #
889292139045
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Size
8 ft x 10 ft

Details

Color
Dusty Sage, Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Jute
Features
Handmade
Weight
24 lb
Includes
Care Label
Construction
Hand Woven
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Style
Cottage
Sub Style
Country
Backing
No Backing

Description

This Bryant area rug is the perfect addition to any cottage-style home! It features a hand-woven construction made of 100% wool, making it highly durable and resistant to wear. The wool material also lends this area rug a soft, luxurious feel underfoot. The fringe detailing adds an extra touch of sophistication and style to this piece. For best results, we recommend using with a rug pad not included. This rug requires professional cleaning only for care and maintenance. Crafted in India, this stylish area rug will make an elegant statement in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.