Cabo CBO-2310 Outdoor Safe Area Rug

  • Mfr # CBO2310-2773

  • Zoro # G710348352


product price:  $53.59
/ea

Key Features

Color
Off-White, Dark Blue, Gray, Black, Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2310-2773
Zoro #
G710348352
UPC #
889292377522
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.24 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Off-White, Dark Blue, Gray, Black, Beige
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
4.93 lb
Style
Traditional
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven

Description

Introducing the Cabo area rug, a traditional-style piece that will add style and sophistication to your living space. This rug is made of polypropylene, making it durable and resistant to wear from high traffic. It is machine woven in Turkey for superior craftsmanship and quality. The outdoor-safe construction ensures this rug can be used in any room or outdoor space. Additionally, it is highly recommended that you use a rug pad not included to prevent slipping and extend its lifespan. For best results, professional rug cleaning is required. Shop now for an elegant finishing touch to your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.