Cabo CBO-2312 Outdoor Safe Area Rug

  • Mfr # CBO2312-2773

  • Zoro # G710335291


product price:  $53.59
/ea

Key Features

Color
Off-White, Dark Blue, Beige, Burnt Orange, Dusty Pink, Blue
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBO2312-2773
Zoro #
G710335291
UPC #
889292377621
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.24 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Off-White, Dark Blue, Beige, Burnt Orange, Dusty Pink, Blue
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Weight
4.93 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Style
Coastal
Sub Style
Tropical

Description

This Cabo area rug is perfect for adding a coastal touch to your outdoor space. The machine-woven construction of Polypropylene makes it highly durable, ideal for high traffic areas, and safe for outdoor use. Made in Turkey, this piece will bring the beachy vibes you need to your patio or deck. For extra cushioning, we recommend using with a rug pad not included. To keep this area rug looking its best, we suggest professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.