Zoro Homepage

Caesar CAE-1010 Handmade Area Rug

  • Mfr # CAE1010-4RD

  • Zoro # G310343429


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1010-4RD
Zoro #
G310343429
UPC #
764262117998
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.87 in

Details

Color
Light Beige, Tan, Brown, Slate, Burnt Orange, Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
13.92 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Backing
Canvas
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes

Description

Bring a classic, traditional style to your home with this hand tufted Caesar area rug. Crafted from high-quality wool, this medium pile rug provides comfort and warmth for any room in the home. Made in India, it is durable and easy to maintain; simply spot clean when necessary. With a recommended use of a rug pad for added cushioning and stability, you can be sure that this area rug will provide an elegant touch to your decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.