Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calhoun CAH-2303 Machine Washable Area Rug

  • Mfr # CAH2303-8101110

  • Zoro # G010345693


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 11 ft 10 in
Color
Slate, Aqua, Plum, Burnt Orange, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAH2303-8101110
Zoro #
G010345693
UPC #
889292609357
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.31 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Slate, Aqua, Plum, Burnt Orange, Dark Blue, White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
25.11 lb
Features
Machine Washable
High Traffic Compatible
Yes
Backing
Rubber
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Silver
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven

Description

The Calhoun area rug is the perfect addition to any space, bringing a beautiful style and charm. It is made of polyester and crafted in Turkey with machine weaving for maximum durability. The medium pile makes it ideal for high-traffic areas, and its softness ensures comfort underfoot. To keep your rug looking great for years to come, we recommend using it with a rug pad. When the time comes to wash this lovely piece, simply machine wash on a delicate cycle with cold water and line dry?no bleaching required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.