
Calla BOAC-2301 Handmade Area Rug
Mfr # BOAC2301-2620
Zoro # G310339279
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Color
Butter
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOAC2301-2620
Zoro #
G310339279
UPC #
889292518260
Country of Origin
India
Dimensions
Size
2 ft 6 in x 20 ft
Pile Height
0 in
Length (In.)
240 in
Width (In.)
30 in
Thickness
0.3 in
Details
Color
Butter
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Runner
Weight
34 lb
Includes
Care Label
Features
Handmade
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Farmhouse
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Description
The Calla Collection is the perfect selection for anyone looking to add a natural element and timeless piece to their home. This collection from the Becki Owens x Livabliss line creates a neutral backdrop that is versatile for any style, whether it is for main attraction or even a layering piece. With a wide variety of sizes, this collection will be able to compliment and enhance any space. This creamy, bleached jute is the perfect addiction to incorporate a rich texture and an inviting, earthy feel. Handwoven in Turkey, the Calla Collection is a high-quality rug that will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.