Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capella Shag CPS-2309 Machine Crafted Area Rug

  • Mfr # CPS2309-679

  • Zoro # G410343473


product price: $580.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Gray, Black, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS2309-679
Zoro #
G410343473
UPC #
889292327985
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Gray, Black, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
21.9 lb
Printed Design
No
Sub Style
Minimalist
High/Low Texture
No
Primary Color
Light Grey
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No

Description

Introducing the Capella Shag area rug! This luxurious, minimalist modern design is sure to add a touch of sophistication to any living space. Expertly crafted from soft polyester in Turkey, this machine woven rug features a plush pile for exceptional comfort. We recommend using a rug pad not included for added stability and protection. For best results, spot clean with mild detergent as needed. Bring a sense of understated elegance into your home with the Capella Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.