Central Park AWHP-4028 Handmade Area Rug

  • Mfr # AWHP4028-99RD

  • Zoro # G310336766


product price: $1,225.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
BeigeMain: Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHP4028-99RD
Zoro #
G310336766
UPC #
889292015202
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.55 in

Details

Color
BeigeMain: Beige
Style
Modern
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
79.85 lb
Features
Handmade
Primary Color
Beige
Construction
Hand Loomed
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
High/Low Texture
Yes

Description

Introducing the Central Park Collection's hand-made rug that effortlessly infuses any space with minimalist modern charm. Constructed using traditional hand looming techniques in India, this rug is woven from pure wool, creating a medium pile that offers a plush feel underfoot while still being easy to maintain. Its simple yet elegant design is sure to enhance your interior decor, adding an inviting warmth and contemporary appeal. We recommend pairing this rug with a compatible pad for additional comfort and longevity. And for your convenience, it can be kept fresh and clean by spot cleaning as needed. This piece is not just a rug; it's an expression of style that resonates throughout your space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.