
Colin CLN-2309 Machine Washable Area Rug (Discontinued)
- Mfr # CLN2309-710102
- Zoro # G910347339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLN2309-710102
Zoro #
G910347339
UPC #
889292280693
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dusty Sage, Olive, Red, Black, Beige
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
24.03 lb
Sub Style
Updated Traditional
Printed Design
Yes
Primary Color
Brown
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
Yes
Backing
Canvas
Outdoor Safe
No
Description
This Colin area rug brings classic traditional style to any room. Crafted with a blend of Chenille-Polyester and Cotton, this piece is designed to handle high traffic areas. With a low profile, this no pile machine woven construction provides durability and quality while maintaining its original shape over time. This rug was made in Turkey and requires a rug pad for maximum effectiveness. For best care results, do not bleach this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.