Zoro Homepage

Chester CHE-2304 Machine Crafted Area Rug

  • Mfr # CHE2304-710103

  • Zoro # G910336418


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE2304-710103
Zoro #
G910336418
UPC #
888473897415
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.2 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.24 in

Details

Color
Charcoal, Light Beige, Seafoam
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
20.02 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Sub Style
Moroccan
Printed Design
No
Construction
Machine Woven
Primary Color
Brown
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No

Description

This Chester area rug is the perfect way to add a touch of global style to any room. Made of 100% Polypropylene, this medium pile rug is designed for high traffic areas and features machine woven construction for durability. Handcrafted in Turkey, this piece is sure to provide your home with years of comfort and style. To ensure the longevity of your new floor covering, we recommend using a rug pad not included. For care and maintenance, use soap and water only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.