Rigo Hand Woven Farmhouse Jute Area Rug 2ft 6in x 6ft
- Mfr # TAJT03-2606
- Zoro # G413927656
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Length (In.)
72 in
Width (In.)
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAJT03-2606
- Zoro #
- G413927656
- UPC #
- 842736177539
- Country of Origin
- India
- Color
- Natural
- Style
- Global Inspired
- Pattern
- Solid
- Material
- 100% Jute
- Weave Type
- Flatweave
- Type
- Runner
Dimensions
- Size
- 2 ft 6 in x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 30 in
- Thickness
- 0.35 in
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
- Sleek and functional 0.35 thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Sprouting and shedding are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.