
Cloudy Shag CDG-2316 Machine Crafted Area Rug
Mfr # CDG2316-71010
Zoro # G210340955
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2316-71010
Zoro #
G210340955
UPC #
889292398114
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
24.43 lb
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Off-White
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Description
Introducing the Cloudy Shag area rug, a modern piece of art for your home. With its soft and plush pile, this luxurious area rug is made from polyester in Turkey and machine woven for durability. It's perfect for any room in your home that needs a touch of sophistication. The thick and cozy pile will provide comfort to feet while also adding warmth to your interior design. Recommended use with a rug pad will ensure that it remains securely in place as you enjoy its beauty. Add the perfect finishing touch to any room with this stunning Cloudy Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.