
Cloudy Shag CDG-2326 Machine Crafted Area Rug
Mfr # CDG2326-71010
Zoro # G110341267
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2326-71010
Zoro #
G110341267
UPC #
889292487016
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120 in
Width (In.)
94 in
Thickness
1.22 in
Details
Color
Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
24.28 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Marine Blue
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Description
This modern Cloudy Shag area rug is the perfect way to add a touch of style and warmth to your home. Hand-tufted in Turkey, this plush Polyester rug is machine woven for an incredibly soft feel with a sumptuous pile. The unique pattern is sure to be a conversation starter, while the low profile makes it easy to clean and vacuum. To protect your flooring and ensure years of comfort, we recommend using a rug pad not included. Transform any room into an inviting space with this chic and cozy area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.