Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobb COB-2305 Machine Washable Area Rug

  • Mfr # COB2305-679

  • Zoro # G310338456


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Red, Denim, Beige, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2305-679
Zoro #
G310338456
UPC #
889292281171
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Red, Denim, Beige, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
17.17 lb
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
Yes
Printed Design
Yes
High Traffic Compatible
Yes
Primary Color
Purple
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No

Description

This elegant Cobb area rug is the perfect addition to any traditional-style home. With its unique combination of Chenille-Polyester, Jute, and Cotton materials, this machine woven area rug is designed to be durable enough for high traffic areas. The low pile design makes it easy to clean and maintain with simple care instructions; just make sure not to bleach it. Made in Turkey and recommended for use with a rug pad, this contemporary area rug will be an eye-catching centerpiece in your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.