Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobb COB-2308 Machine Washable Area Rug

  • Mfr # COB2308-2710

  • Zoro # G510338461


product price: $73.25
/ea

Key Features

Size
2 ft 7 in x 10 ft
Color
Blue, Red, Oatmeal, Light Brown
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2308-2710
Zoro #
G510338461
UPC #
889292289658
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Blue, Red, Oatmeal, Light Brown
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
7.62 lb
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
Yes
Backing
Canvas
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
Yes

Description

This Cobb area rug is the perfect addition to any traditional style room. Crafted with a combination of Chenille-Polyester, Jute, and Cotton materials, this no pile rug features a machine woven construction made in Turkey. Ideal for high traffic areas, it is recommended that you use a rug pad for extra cushioning and protection. Easy to clean and maintain - simply do not bleach! Upgrade your space with this sophisticated yet stylish area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.