Cobb COB-2311 Machine Washable Area Rug

  • Mfr # COB2311-2710

  • Zoro # G810339175


product price: $73.25
/ea

Key Features

Color
Blue, Light Brown, Cream, Tan, Burgundy
Shape
Runner
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2311-2710
Zoro #
G810339175
UPC #
889292289863
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 10 ft

Details

Color
Blue, Light Brown, Cream, Tan, Burgundy
Shape
Runner
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Features
Machine Washable
Weight
7.62 lb
Includes
Care Label
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
Yes
Style
Traditional

Description

This beautiful Cobb area rug is perfect for any living space! Crafted with a traditional style, this machine woven area rug is made of Chenille-Polyester, Jute, and Cotton for a soft yet durable texture. With no pile and high traffic resistance, this piece is sure to last in your home for years to come. Made in Turkey with care and precision, it's recommended that you use a rug pad beneath this rug to ensure the best results. Care instructions: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.