
Cocoon CCN-1000 Handmade Area Rug
Mfr # CCN1000-810
Zoro # G910335633
product price: $1,350.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCN1000-810
Zoro #
G910335633
UPC #
888473776239
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
39.2 lb
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Sub Style
Scandinavian
Machine Washable
No
Backing
No Backing
Description
This Cocoon area rug is the perfect way to add modern style and warmth to any room. Handwoven in India, it features a medium pile wool construction for a cozy feel underfoot. The soft fabric ensures comfort and durability while the handwoven construction adds unique style. Recommended for use with a rug pad not included, this area rug will easily become an essential part of your home decor. Easy to maintain, spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.