
Colin CLN-2301 Machine Washable Area Rug
Mfr # CLN2301-2710
Zoro # G710345597
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Rust, Medium Brown, Dark Brown, Tan, Light Beige
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2301-2710
Zoro #
G710345597
UPC #
889292280082
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Dusty Coral, Rust, Medium Brown, Dark Brown, Tan, Light Beige
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Weight
7.88 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
Backing
Canvas
Description
Introducing Colin, a beautiful and luxurious area rug that is perfect for any room in your home. This stunning piece is crafted with a combination of cotton and chenille-polyester to create an updated traditional style that will add sophistication and texture to your space. Machine woven in Turkey, this durable area rug is designed for high traffic areas and features no pile construction making it easy to clean and maintain. Best of all, this beauty is machine washable on delicate cycle so you can keep it looking fresh year round! Add a rug pad underneath for extra comfort underfoot. With its timeless style, the Colin area rug will be sure to elevate your home's decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.