
Colin CLN-2306 Machine Washable Area Rug
Mfr # CLN2306-710102
Zoro # G010346300
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2306-710102
Zoro #
G010346300
UPC #
889292280488
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
24.03 lb
Includes
Care Label
Primary Color
Orange
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
Yes
Construction
Machine Woven
Machine Washable
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Description
This Colin area rug is an ideal addition to any traditional-style home. It's constructed with a combination of chenille-polyester and cotton materials, making it strong and durable enough for high traffic areas. The machine woven construction ensures that this rug will last for years to come. This no pile rug is made in Turkey, and we recommend using a rug pad for extra cushioning and stability. For easy care, do not bleach when cleaning. Add this beautiful classic area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.