Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 8 ft. Medium Rectangle Casual South Hampton Black Hand Knotted Rug

  • Mfr # SHA243B-5

  • Zoro # G709654075


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Material
Synthetic
Length (In.)
60 in
Width (In.)
96 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA243B-5
Zoro #
G709654075
UPC #
683726644712
Country of Origin
China

Dimensions

Length (In.)
60 in
Width (In.)
96 in

Details

Item
Rug
Shape
Rectangle
Material
Synthetic
Style
Contemporary
Knitting
Knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.