
Colin CLN-2316 Machine Washable Area Rug
Mfr # CLN2316-2712
Zoro # G810335368
product price:Â $90.85
/ea
Free Shipping & Returns
Key Features
Color
Tan, Dusty Sage, Light Beige, Charcoal, White
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2316-2712
Zoro #
G810335368
UPC #
889292455695
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Tan, Dusty Sage, Light Beige, Charcoal, White
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Weight
9.43 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Machine Washable
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Colin area rug is the perfect addition to any traditional style home. It's made of a combination of Chenille-Polyester and Cotton for a unique look and feel that you won't find with other rugs. With its Machine Woven construction, this area rug is designed to last even in high traffic areas. Crafted in Turkey, it measures insert size, making it an ideal fit for your living room or bedroom. For best results, be sure to use with a rug pad not included. To clean, simply spot treat with mild detergent and water - do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.