Colin CLN-2316 Machine Washable Area Rug

  • Mfr # CLN2316-710102

  • Zoro # G210335562


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Tan, Dusty Sage, Light Beige, Charcoal, White
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2316-710102
Zoro #
G210335562
UPC #
889292455732
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Tan, Dusty Sage, Light Beige, Charcoal, White
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
24.03 lb
Sub Style
Updated Traditional
Machine Washable
Yes
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven

Description

This Colin area rug is the perfect addition to any traditional style home. It's made of a combination of Chenille-Polyester and Cotton for a unique look and feel that you won't find with other rugs. With its Machine Woven construction, this area rug is designed to last even in high traffic areas. Crafted in Turkey, it measures insert size, making it an ideal fit for your living room or bedroom. For best results, be sure to use with a rug pad not included. To clean, simply spot treat with mild detergent and water - do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.