
Colin CLN-2318 Machine Washable Area Rug
Mfr # CLN2318-710102
Zoro # G510335385
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Peach, Brown, White, Black, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLN2318-710102
Zoro #
G510335385
UPC #
889292455879
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Peach, Brown, White, Black, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
24.03 lb
Features
Machine Washable
High/Low Texture
No
Machine Washable
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Description
Bring elegance and sophistication to your home with the Colin area rug. This timeless piece features an updated traditional style that will bring a luxurious look to any room in your home. Crafted from a chenille-polyester and cotton blend, this machine-woven rug is durable enough to withstand high traffic areas. Its low pile construction makes it easy to clean, simply machine wash on delicate cycle when needed. Perfect for adding a touch of modern charm, the Colin area rug is sure to be admired by all who see it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.