
Colin CLN-2318 Machine Washable Area Rug
Mfr # CLN2318-9312
Zoro # G610335377
product price: $318.99
/eaKey Features
Color
Peach, Brown, White, Black, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2318-9312
Zoro #
G610335377
UPC #
889292455886
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Peach, Brown, White, Black, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
33 lb
Features
Machine Washable
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
Bring elegance and sophistication to your home with the Colin area rug. This timeless piece features an updated traditional style that will bring a luxurious look to any room in your home. Crafted from a chenille-polyester and cotton blend, this machine-woven rug is durable enough to withstand high traffic areas. Its low pile construction makes it easy to clean, simply machine wash on delicate cycle when needed. Perfect for adding a touch of modern charm, the Colin area rug is sure to be admired by all who see it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.