Shop All Decorative Rugs
Livabliss
Cozy CZY-2303 Machine Crafted Area Rug
Mfr # CZY2303-2773
Zoro # G710347423
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Beige, Light Brown, Cream
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Polyester
- Pile Height 0.39 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # CZY2303-2773
- Zoro # G710347423
- UPC # 889292338080
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Description
Bring comfort and style to your home with this cozy area rug. This medium pile, machine woven Turkish-made piece features a global-style design that is sure to elevate the look of any room. Crafted from durable polyester, it is designed for high traffic areas and has long lasting quality. To protect your floors, we recommend using a rug pad not included. For optimal care and maintenance, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- Livabliss Decorative Rugs