Zoro Homepage

Dama DMA-2300 Handmade Area Rug

  • Mfr # DMA2300-810

  • Zoro # G310341470


product price: $885.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMA2300-810
Zoro #
G310341470
UPC #
889292532761
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
37.6 lb
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
High/Low Texture
No
Sub Style
Farmhouse
Backing
No Backing
Primary Color
Natural
High Traffic Compatible
Yes
Construction
Hand Woven

Description

This Dama area rug is perfect for adding a touch of cottage style to any room. Hand woven from durable jute, this area rug has no pile and features a fringe along the edges. This beautiful piece is made in India and is sure to provide years of use. The recommended use with a rug pad will help provide additional protection and stability. For easy maintenance, spot cleaning is the only care required. Add an instant update to your home decor with this stunning area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.