Zoro Homepage

Davina BOCC-2302 Machine Crafted Area Rug

  • Mfr # BOCC2302-2773

  • Zoro # G210340320


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Beige, Brown, Denim, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOCC2302-2773
Zoro #
G210340320
UPC #
889292492805
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Medium Gray, Light Beige, Brown, Denim, Off-White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Machine Washable
No
Style
Traditional
Printed Design
Yes
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Warm neutral earth tones and a vintage feel make the Davina Collection the perfect piece to elevate any space in your home. This rug, from our Becki Owens x Livabliss line, brings visual interest with its stunning pattern and decorative border to create a transitional piece for any room. The Davina Collection has a depth of design with its antique, collected feel all while bringing a new age touch. This collection combines a variety of styles to create a beautiful vintage inspired piece that will bring so much character to any home. Woven in Turkey, this rug is created with synthetic fibers along with a unique texture that resembles handmade pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.