
Daytona Beach DYT-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2315-537
- Zoro # G710345658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DYT2315-537
Zoro #
G710345658
UPC #
889292194976
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Rust, Brown, Blue, Tan, Light Beige, Medium Gray
Style
Traditional
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
11 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Blue
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
Yes
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Daytona Beach area rug will make a bold and stylish statement in any room of your home. This eye-catching traditional style rug features a beautiful geometric design with modern elements for an updated look. Crafted from polypropylene and polyester, this machine-woven piece is designed to be durable and low pile, making it perfect for high traffic areas. Plus, it's outdoor safe so you can use it both inside and outside your home. To keep the Daytona Beach looking like new, spot clean with mild detergent when needed. Add a rug pad for extra cushioning underfoot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.