Delight DLG-2300 Machine Crafted Area Rug

  • Mfr # DLG2300-92129

  • Zoro # G010341251


product price: $1,050.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Mustard, Dark Blue, Yellow, Dusty Pink, Light Gray
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG2300-92129
Zoro #
G010341251
UPC #
889292311052
Country of Origin
Belgium

Dimensions

Pile Height
0.37 in
Length (In.)
153.54 in
Width (In.)
110.24 in
Thickness
0.45 in
Size
9 ft 2 in x 12 ft 10 in

Details

Color
Mustard, Dark Blue, Yellow, Dusty Pink, Light Gray
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
77.58 lb
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Style
Modern
Sub Style
Minimalist
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

This Delight area rug is the perfect addition to any modern home. The machine woven construction of this rug ensures it will last for years, even with high traffic use. Crafted in Belgium, this area rug is made of a combination of Polypropylene and Polyester making it soft yet durable. With a medium pile height, this rug is comfortable and inviting yet easy to maintain; simply vacuum regularly and professionally clean as needed. To extend its life, we recommend using a rug pad for added stability and cushioning. Add style and sophistication to your home with the Delight area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.