Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delphi DEP-2307 Machine Crafted Area Rug

  • Mfr # DEP2307-71010

  • Zoro # G710339718


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Black, Dark Blue, Medium Brown, Navy, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2307-71010
Zoro #
G710339718
UPC #
889292444736
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Cream, Black, Dark Blue, Medium Brown, Navy, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
18.91 lb
Features
Machine Crafted
Primary Color
Sterling Grey
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No

Description

The Delphi area rug is the perfect combination of classic elegance and modern functionality. The traditional design features intricate details that add a touch of sophistication to your living space, while the machine-woven polypropylene construction ensures lasting durability. This medium-pile rug is ideal for high traffic areas, making it an excellent choice for busy households. Additionally, we recommend using a rug pad with this rug for extra cushioning and stability. Bring timeless beauty to your home with the Delphi area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.